CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W

553.3900 - UNSPSC 39121717
055315100 961 25
CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W
CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Mounting Hole Diameter (mm) 9.5 mm
Mounting Hole Diameter (in) 0.375 in
Max Torque 40 ft lbs
Maximum Diameter for Washer/Socket (mm) 23 mm
Maximum Diameter for Washer/Socket (in) 0.90 in
Length (mm) 46 mm
Length (in) 1.8 in
Width (mm) 24 mm
Width (in) 0.96 in
Colour Black
Temperature Range -40 °C - +110 °C (-40 °F - +230 °F)
EAN 4045989623198

Features

Arched “H” profile of saddle surface allows for broad surface contact with the bundle, minimizing pinching and crushing of bundles
Adjusts to a wide variety of bundle diameters

Customers Also Viewed

Is Often Bought With

You Might Also Like